Shop All Spill Containment Accessories
Pig
Wheeled Over Pack Protection Cover
Mfr # pak277
Zoro # G5939899
original price:
$145.73
6% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 95 gal. Wheeled Spill Kits and Overpack
- Color Green
- Width 23 in
- Number of Drums 0
- Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # pak277
- Zoro # G5939899
- UPC # 036226012275
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 23 in |
Height | 33 in |
Dimensions | 33 in Dia |
Diameter | 33 in |
Details
For Use With | 95 gal. Wheeled Spill Kits and Overpack |
Color | Green |
Number of Drums | 0 |
Item | High-Visibility Wheeled Over Pack Protection Cover |
Material | PVC-Laminated Polyester |
For Use With Mfr. Model Number | KIT241, KIT341, KIT441, PAK710 |
Series | PAK |
Cover Type | Overpack Cover |
UV Resistant | Yes |
Features | High-Visibility Color, See-Through Pocket |
Seal Type | Elastic |
Weather Resistant | Yes |
Description
High-Visibility Wheeled Over Pack Protection Cover, Cover Type Overpack Cover, Seal Type Elastic, Material PVC-Laminated Polyester, Color Green, Diameter 33 in, Width 23 in, Height 33 in, Weather Resistant Yes, UV Resistant Yes, Series PAK, For Use With Mfr. Model Number KIT241, KIT341, KIT441, PAK710, For Use With Grainger Item Number 30RD43, 30RE14, 30RE77, For Use With 95 gal. Wheeled Spill Kits and Overpack, Features High-Visibility Color, See-Through Pocket
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, GT304 Series (G304)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- MILLER ELECTRIC Welding Jacket, Black/Navy, 3XL (247119)
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- PIG Grate Lifting Hook, 26-1/4" L, Steel (TLS841)
- PIG Silicone Water Vacuum Barrier (WTR052)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 24" W, 120PK (MAT195-BL)
- PIG Disposal Bags, PE, 38" W x 65" H, PK50 (BAG115)
- ENPAC Stinger, 24" Lng, Brcket Berm, 288x120x24" (48-10242-BK-SS)
- Pig Spill Containment Accessories