Shop All Spill Containment Accessories
Pig
Wheeled Over Pack Protection Cover, 33" H
Mfr # pak276
Zoro # G5944281
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Height 33 in
- Material PVC-Laminated Polyester
- For Use With 95 gal. Wheeled Spill Kits and Overpack
- Number of Drums 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # pak276
- Zoro # G5944281
- UPC # 036226012268
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 23 in |
Height | 33 in |
Diameter | 33 in |
Dimensions | 33 in Dia |
Details
Item | Wheeled Over Pack Protection Cover |
Material | PVC-Laminated Polyester |
For Use With | 95 gal. Wheeled Spill Kits and Overpack |
Number of Drums | 0 |
Color | Yellow |
For Use With Mfr. Model Number | KIT241, KIT341, KIT441, PAK710 |
Features | See-Through Pocket |
Seal Type | Elastic |
Series | PAK |
Weather Resistant | Yes |
Cover Type | Overpack Cover |
UV Resistant | Yes |
Description
Wheeled Over Pack Protection Cover, Cover Type Overpack Cover, Seal Type Elastic, Material PVC-Laminated Polyester, Color Yellow, Diameter 33 in, Width 23 in, Height 33 in, Weather Resistant Yes, UV Resistant Yes, Series PAK, For Use With Mfr. Model Number KIT241, KIT341, KIT441, PAK710, For Use With Grainger Item Number 30RD43, 30RE14, 30RE77, For Use With 95 gal. Wheeled Spill Kits and Overpack, Features See-Through Pocket
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Trash Can 12in Diameter Non Slip Floor Sign (FS-TRASHCN-12)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M26)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-318 (FS-17-318)
- PIG Draining Drum Screen, 1-1/2" H, 22" W (DRM135)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 18" W, 120PK (MAT194-GY)
- PIG Water-Activated Flood Barrier, 8PK (WTR049)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 60" L x 36" W, 120PK (MAT567-WH)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- PIG Spill Blocker Vacuum Dike, 2-1/4" H, 4" W (PLR280-BK)
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- Pig Spill Containment Accessories