Shop All Spill Containment Accessories
Pig
Wheeled Over Pack Protection Cover, 15" H
Mfr # pak294
Zoro # G5910410
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Color Yellow
- Material PVC-Laminated Polyester
- Height 15 in
- For Use With 50 gal. Wheeled Spill Kits and Overpack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # pak294
- Zoro # G5910410
- UPC # 036226012329
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 23 in |
Height | 15 in |
Diameter | 24 in |
Dimensions | 24 in Dia |
Details
Color | Yellow |
Material | PVC-Laminated Polyester |
For Use With | 50 gal. Wheeled Spill Kits and Overpack |
Number of Drums | 0 |
Item | Wheeled Over Pack Protection Cover |
For Use With Mfr. Model Number | KIT272, KIT365, KIT468, PAK489 |
Features | See-Through Pocket |
Seal Type | Elastic |
Weather Resistant | Yes |
UV Resistant | Yes |
Series | PAK |
Cover Type | Overpack Cover |
Description
Wheeled Over Pack Protection Cover, Cover Type Overpack Cover, Seal Type Elastic, Material PVC-Laminated Polyester, Color Yellow, Diameter 24 in, Width 23 in, Height 15 in, Weather Resistant Yes, UV Resistant Yes, Series PAK, For Use With Mfr. Model Number KIT272, KIT365, KIT468, PAK489, For Use With Grainger Item Number 30RD57, 30RE21, 30RE88, For Use With 50 gal. Wheeled Spill Kits and Overpack, Features See-Through Pocket
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-6-0)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 29-1/2in W, 02-615 (02-615)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0023BL)
- PIG Water Activated Flood Bag, 1/4" H, PK2 (PLS1711)
- PIG SpillBlocker BarrierDikeCorner, 4-3/4 In (PLR268-BK)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR279)
- PIG Water-Activated Flood Bag, 36PK (WTR045)
- CONDOR Containment Berm, 8ft.W, 235gal.Spill Cap. (BD-48-AL-L-C)
- Pig Spill Control Supplies