Shop All Sorbents
Pig
Water Hog, ext. dia. 2.5in x 11in L, Each absorbs up to 13.6 oz.
Mfr # WTR202
Zoro # G711583721
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 11 in |
Description
Drop a Water Hog into a fuel-tank port for fast absorption of water without absorbing any fuel.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Halt Liquid Drain Opener, 32 oz Bottle, PK12 (1003698)
- WEILER 1-1/4" Double Spiral Flue Brush .012 Steel Fill (44035)
- PRIMUS SOURCE Prime Source 75004290 CPC 35 g Stainless Steel Pot Scrubbers - Case of 72 (75004290 CPC)
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene (MAT284)
- PIG Sorbents, 10 gal, 15 in x 50 ft, Universal, Blue, Fibers (BLU108)
- PIG Sorbents, 9 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT141)
- PIG Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose (PIL205)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT214)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Gray, Polypropylene (GRP48200-GY)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H)
- Pig Sorbents