Pig

Water Hog, ext. dia. 1.5in x 11in L, Each absorbs up to 7.2 oz.


product price: $28.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 11 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # WTR201
  • Zoro # G011583711
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 11 in

Description

Drop a Water Hog into a fuel-tank port for fast absorption of water without absorbing any fuel.

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.