Shop All Spill Containment Accessories
Pig
Water-Filled Flood Barrier, Ideal For Damming Large Water Streams, Reusable, 38in W x 20' L
Mfr # WTR057
Zoro # G711591870
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # WTR057
- Zoro # G711591870
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 20 in |
Width | 38 in |
Description
Protect your facility from water damage with this reusable water-filled flood barrier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Amber Scratch-Resistant (1ETK4)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (11310)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Grey (BIS-GYBC-14-1)
- MASTER LOCK Zenex Lockout Padlock, KD, Orange, 3"H (411ORJ)
- PIG PIG Magnetic Roll Holder, Black, Steel (57701)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- PIG Water-Filled Flood Barrier, Ideal For Damming Large Water Streams, Reusable23.5in W x 5' L (WTR053)
- PIG SpillBlocker Carrying Case Spill Blocker (PLR284)
- PIG Water Activated Flood Bag, 1/4" H (PLS1712)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- SPILLTECH Oil-Only Contractor Grade Sock/Net, PK4 (WB410SN)
- Pig Spill Containment Accessories