Shop All Spill Containment Accessories
Pig
Water-Filled Flood Barrier, Ideal For Damming Large Water Streams, Reusable, 38in W x 10' L
Mfr # WTR056
Zoro # G611591857
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # WTR056
- Zoro # G611591857
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 38 in |
Length | 10 in |
Description
Protect your facility from water damage with this reusable water-filled flood barrier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- STEINER Cotton Cape Sleeves, Flame Resist, Green, L (1033-L)
- NMC Warning Keep All Cylinders Chained Sign - Bilingual, WBA4P (WBA4P)
- CONDOR Elec. Glove Protectr, 10, Beige/Org/Grn, PR (4T559)
- PIG Water Activated Flood Bag, 1/4" H (PLS1712)
- PIG Vinyl Cement, Clear, 3-3/4in.Hx2 5/8in. W (PTY105)
- PIG Silicone Water Vacuum Barrier (WTR052)
- PIG Installation Board and Safety Knife (GRP005)
- PIG Latching Lid for Fluorescent Lamp, Red (DRM1129-RD)
- PIG Over Pack Protection Cover, 23" W (PAK747-NG)
- ENPAC Containment Berm Protector, 48 In. W (48-64-GP1)
- Pig Spill Control Supplies