Shop All Spill Containment Accessories
Pig
Water Activated Flood Barrier, 1/64" H
Mfr # PLS2010
Zoro # G4772743
original price:
$634.23
20% off
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Open
- For Water Type Freshwater, Saltwater
- Material polypropylene
- Height 1/64 in
- Weight Capacity 9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLS2010
- Zoro # G4772743
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 1/64 in |
Width | 38 in |
Length | 20 ft |
Details
Closed - Open | Open |
For Water Type | Freshwater, Saltwater |
Material | polypropylene |
Weight Capacity | 9 lb |
Item | Water Activated Flood Barrier |
Description
Water Activated Flood Barrier, Open, Material Polypropylene, Height 1/64 in, Length 20 ft, Width 38 in, Weight Capacity 9 lb, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Puncture Resistant Insoles, Flexible, 0163US, Size 7 - 8, 1 Pair (0163US 7-8)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-735 VEND PK)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (GRPR-XL-1-T)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 60" L x 36" W, 120PK (MAT567-WH)
- PIG Latching Drum Lid with Fast-Latch, Black (DRM1072-BK)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-YW)
- PIG PIG Heavy-Duty 4-Drum Poly Spill Containment Pallet Black WD 62.5" L x 62.5" W x 8.75" H (PAK672-BK-WD)
- PIG Water-Activated Flood Barrier, 2PK (WTR048)
- TOOL CV1BRB 1 in. Brown Circle Vent; 6 Pack (TO599833)
- Pig Spill Containment Accessories