Shop All Spill Containment Accessories
Pig
Water Activated Flood Barrier, 1/64" H
Mfr # PLS2007
Zoro # G4866692
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Open
- For Water Type Freshwater, Saltwater
- Height 1/64 in
- Width 23 1/2 in
- Weight Capacity 2.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLS2007
- Zoro # G4866692
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 1/64 in |
Width | 23 1/2 in |
Length | 20 ft |
Details
Closed - Open | Open |
For Water Type | Freshwater, Saltwater |
Weight Capacity | 2.5 lb |
Material | polypropylene |
Item | Water Activated Flood Barrier |
Description
Water Activated Flood Barrier, Open, Material Polypropylene, Height 1/64 in, Length 20 ft, Width 23 1/2 in, Weight Capacity 2.5 lb, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA238)
- ANSELL Cut Resistant Glove, 5, Blu/Gray, PR (11-561)
- DRAEGER Calibration Adapter, Pac X000 (8318588)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 1-1/2In (1420-1)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR109)
- PIG PIG Heavy-Duty 4-Drum Poly Spill Containment Pallet Black WD 62.5" L x 62.5" W x 8.75" H (PAK672-BK-WD)
- PIG Water-Activated Flood Barrier, 5PK (WTR051)
- PIG PIG Economy 4-Drum Poly Spill Containment Pallet Without Drain 52.6" L x 52.6" W x 12" H (PAK606-WOD)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- PIG Silicone Water Barrier, White (WTR040-WH)
- Pig Spill Control Supplies