Shop All Spill Containment Accessories
Pig
Water Activated Flood Barrier, 1/64" H
Mfr # PLS2006
Zoro # G4812460
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Open
- For Water Type Freshwater, Saltwater
- Weight Capacity 3 lb
- Material polypropylene
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLS2006
- Zoro # G4812460
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 10 ft |
Height | 1/64 in |
Width | 23 1/2 in |
Details
Closed - Open | Open |
For Water Type | Freshwater, Saltwater |
Weight Capacity | 3 lb |
Item | Water Activated Flood Barrier |
Material | polypropylene |
Description
Water Activated Flood Barrier, Open, Material Polypropylene, Height 1/64 in, Length 10 ft, Width 23 1/2 in, Weight Capacity 3 lb, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, Pack 100 (BAL8574GM)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, 2XL (MG201/2XL)
- HARDWARE MERCANTILE INTL HMI Cattleman Hat, Men's, One-Size, Straw (19163)
- TINGLEY Safetyflex Bib Apron, Green, 48L x 38W In (A41008)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- PIG Grate Lifting Hook, 26-1/4" L, Steel (TLS841)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 18" W, 120PK (MAT194-WH)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 18" W, 120PK (MAT194-BL)
- PIG Silicone Water Barrier, White (WTR040-WH)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 10PK (SB-1426GRN-10PK)
- Pig Spill Control Supplies