Shop All Spill Containment Accessories
Pig
Water Activated Flood Bag, 1/4" H
Mfr # PLS1712
Zoro # G4838290
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Length 10 ft
- Height 1/4 in
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLS1712
- Zoro # G4838290
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 10 ft |
Height | 1/4 in |
Width | 9 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Item | Water Activated Flood Bag |
Material | polypropylene |
Weight Capacity | 1.4 lb |
Description
Water Activated Flood Bag, Closed, Material Polypropylene, Height 1/4 in, Length 10 ft, Width 9 in, Weight Capacity 1.4 lb, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Medium Size 8, 1 Pair (11-738)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Large, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHLG002500)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-7/S)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1203)
- PIG Grate Lifting Hook, 26-1/4" L, Steel (TLS841)
- PIG Silicone Water Vacuum Barrier (WTR052)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR279)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR516)
- PIG Latching Drum Lid with Fast-Latch, Yellow (DRM1072-YW)
- PIG LeakBlocker Dike, Yellow, 2-1/4 In (PLR212)
- Pig Spill Control Supplies