Shop All Spill Containment Accessories
Pig
Water Activated Flood Bag, 1/4" H, PK6
Mfr # PLS1710
Zoro # G4800420
product price: $69.85
/pk 6, $11.64/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Material polypropylene
- Height 1/4 in
- Weight Capacity 3.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLS1710
- Zoro # G4800420
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 1/4 in |
Width | 12 in |
Length | 2 ft |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Material | polypropylene |
Item | Water Activated Flood Bag |
Weight Capacity | 3.4 lb |
Description
Water Activated Flood Bag, Closed, Material Polypropylene, Height 1/4 in, Length 2 ft, Width 12 in, Weight Capacity 3.4 lb, For Water Type Freshwater, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Mask, N95, S, 3-Ply, PK10 (4801)
- ACCUFORM Safety Data Sheets Center Kit, 20x15 In (ZRS409)
- ERB SAFETY Face Shield, PETG, Clear, .040, 100/case (15187)
- ACCUFORM Fire Sprinkler Control Valve Sign, R/YEL (MLFX527GF)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- PIG Sediment Drain Filter, 38" L, 29" W, 20" H (FLT747-WOPT)
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR516)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR117)
- PIG PIG Utility Spill Basin 58" L x 35" W x 12" H (PAK377)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- Pig Spill Control Supplies