Shop All Spill Containment Accessories
Pig
Water Activated Flood Bag, 1/4" H, PK2
Mfr # PLS1711
Zoro # G4775248
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Width 9 in
- Length 5 ft
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLS1711
- Zoro # G4775248
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 9 in |
Length | 5 ft |
Height | 1/4 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Item | Water Activated Flood Bag |
Material | polypropylene |
Weight Capacity | 1.4 lb |
Description
Water Activated Flood Bag, Closed, Material Polypropylene, Height 1/4 in, Length 5 ft, Width 9 in, Weight Capacity 1.4 lb, For Water Type Freshwater, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, PP, 24 In, Green, PK1000 (23KX23)
- LYLE Alum Danger Confined Space, 10"x7", LCU4-0364-NA_10X7 (LCU4-0364-NA_10X7)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, S (1230-S)
- CONDOR Knit Glove, Poly/Cotton, XL, PR (4NGY7)
- PIG Silicone Water Barrier, Yellow (WTR040-YW)
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2007)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- PIG SpillBlocker Carrying Case Spill Blocker (PLR284)
- PIG Water-Activated Flood Barrier, 16PK (WTR047)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- Pig Spill Containment Accessories