Shop All Spill Containment Accessories
Pig
Water-Activated Flood Bag, 10PK
Mfr # WTR044
Zoro # G511591827
product price: $84.25
/pk 10, $8.43/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # WTR044
- Zoro # G511591827
- Country of Origin United Kingdom
- Category Spill Containment Accessories
Dimensions
Width | 12 in |
Length | 24 in |
Description
Effortlessly place these super-absorbent flat bags that then swell up on contact with water, becoming a solid, heavy barrier to quickly dam and divert flooding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 2X (FS185-FD-2X)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550370-L)
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- PIG Barrier Dike, (1) Straight Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow (PLR230)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-YW)
- PIG SpillBlocker BarrierDikeCorner, 4-3/4 In (PLR268-BK)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-65-HV)
- Pig Spill Control Supplies