Shop All Spill Containment Accessories
Pig
WashBlocker Hi-VisBarrier Dike, 1-1/4 In
Mfr # PLR500
Zoro # G7802514
product price: $302.00
/ea
Free Shipping & Returns
$302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/4 in
- Color Green
- Material Polypropylene, Polyurethane
- Application Spill Containment
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR500
- Zoro # G7802514
- UPC # 036226015627
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 3/4 in |
Length | 10 ft |
Width | 1 1/4 in |
Straight Section Width | 1 1/4 in |
Straight Section Dimensions | 10 ft x 2 in x 3/4 in |
Straight Section Height | 3/4 in |
Straight Section Length | 10 ft |
Details
Item | Barrier Dike |
Color | Green |
Material | Polypropylene, Polyurethane |
Application | Spill Containment |
For use with Surface Type | Smooth Surfaces |
Number of Straight Sections | 1 |
Max Liquid Temp Exposure | 225 ÂżF for up to 30 min |
Min Temp Limit | 0 Degrees F |
Max Temp Limit | 160 Degrees F |
Connection Type | None |
Seals Automatically To Floor | Yes |
Shape | Rectangular |
Supports SPCC Compliance | Yes |
Components Included | (1) Straight Section |
Temp Limit | 0 Degrees F - 160 Degrees F |
Recycled Content (%) | No Recycled Content |
Description
WashBlocker Hi-VisBarrier Dike,1-1/4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216420)
- SICURIX Fargo 45200 YMCKO Full Color Ribbon for DTC4500 Series ID Card Printers (45200)
- GENUINE GRIP Boots, 10, EE, White, Plain, Womens, PR (385-10W)
- TALON TRAX Knee Boots, Size 4, 15" H, Black, Plain, PR (21DK93)
- PIG Water Activated Flood Bag, 1/4" H, PK2 (PLS1711)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 24" W, 120PK (MAT195-BL)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 18" W, 120PK (MAT194-WH)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet WOD 83" L x 34.5" W x 8.75" H (PAK213-WOD)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- Pig Spill Containment Accessories