Shop All Spill Control Kits and Stations
Pig
Wall Mounting Bracket, 6 in. W, Gold, Steel
Mfr # bkt102
Zoro # G1890981
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 8 1/2 in
- Material Steel
- Length 4 1/2 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # bkt102
- Zoro # G1890981
- UPC # 036226001965
- Country of Origin China
- Category Spill Control Kits and Stations
Dimensions
Height | 8 1/2 in |
Length | 4 1/2 in |
Width | 6 in |
Dimensions | 4 1/2 in x 6 in x 8 1/2 in |
Details
Item | Wall Mounting Bracket |
Color | Gold |
Material | Steel |
For Use With | Rapid Response Drain Blocker Drain Cover |
Includes Mounting Hardware | No |
For Use With Mfr. Model Number | PLR602, PLR603, PLR604 |
Bracket Type | Wall Mount Bracket |
Series | PLR |
Description
Wall Mounting Bracket, Bracket Type Wall Mount Bracket, Color Gold, Dimensions 4 1/2 in x 6 in x 8 1/2 in, For Use With Rapid Response Drain Blocker Drain Cover, For Use With Mfr. Model Number PLR602, PLR603, PLR604, Height 8 1/2 in, Includes Mounting Hardware No, Length 4 1/2 in, Material Steel, Mounting Location Wall, Series PLR, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size S (7) (99-1-9778-7)
- SIGNMISSION Forklift Traffic Only 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99932 (FD-2-C-16-12PK-99932)
- EDWARDS SIGNALING Heat Detector, Silver (302-ET-135)
- GASCO Calibration Gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-10)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL228)
- PIG PIG Spill Kit, Universal, White (KIT213)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT621)
- PIG Polyethylene Disposal Bags, 38 in.W, PK100 (BAG111)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL272)
- PIG Truck Spill Kit, Universal, Yellow (KIT626)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- Pig Spill Control Supplies