Shop All Spill Containment Accessories
Pig
Wall-Mount Mat Roll Dispenser, Black
Mfr # MAT292
Zoro # G8468826
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28 1/2 in
- Material Steel
- Color Black
- Width 13 in
- For Use With Rolls Up to 24" W x 20" Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # MAT292
- Zoro # G8468826
- UPC # 036226009282
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 28 1/2 in |
Width | 13 in |
Height | 6 1/2 in |
Dimensions | 13 in x 28 1/2 in x 6 1/2 in |
Adjustable Width | No |
Fits Roll Width | 24 in |
Max Roll Diameter | 20 in |
Max Roll Width | 24 in |
Details
Material | Steel |
Color | Black |
Item | Wall-Mount Mat Roll Dispenser |
For Use With | Rolls Up to 24" W x 20" Dia |
For Use With Mfr. Model Number | MAT202-01 |
Weight Capacity | 11 lb |
Roll Dispensing Orientation | Horizontal |
Product Type | Wall-Mount Dispenser |
Material Finish | Galvanized |
Braking Mechanism | Yes |
Description
Wall-Mount Mat Roll Dispenser, Product Type Wall-Mount Dispenser, Length 28 1/2 in, Mounting Type Wall, Roll Dispensing Orientation Horizontal, Width 13 in, Height 6 1/2 in, Max Roll Diameter 20 in, Weight Capacity 11 lb, Fits Roll Width 24 in, Adjustable Width No, For Use With Mfr. Model Number MAT202-01, For Use With Grainger Item Number 30PV69, Material Finish Galvanized, Braking Mechanism Yes, Material Steel, Color Black, For Use With Rolls Up to 24 In. W x 20 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, XL, White, 25 Pack (2KTT3)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, Medium, Orange (8089)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUB)
- NEVS Caution Federal Law Prohibits 3/8" x 1-1/2" (PAUX-15)
- PIG Water-Filled Flood Barrier Ideal For Damming Large Water Streams Reusable (WTR055)
- PIG PIG Trash Can Liner, Yellow, Polyethylene, PK5 (RFL999)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- PIG Flame Arrestor, 1-1/2" W, 6-1/4" L (DRM617)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2007)
- PIG LeakBlocker Dike, Yellow, 2-1/4 In (PLR212)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-20-HV)
- Pig Spill Containment Accessories