Shop All Spill Containment Accessories
Pig
Wall-Mount Bracket, 6" H, 12-1/2" W
Mfr # TLS468
Zoro # G5907443
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Color Black
- Number of Drums 0
- Width 12 1/2 in
- Length 21 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS468
- Zoro # G5907443
- UPC # 036226017911
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 6 in |
Width | 12 1/2 in |
Length | 21 3/4 in |
Dimensions | 21 3/4 in x 12 1/2 in x 6 in |
Details
Item | Wall-Mount Bracket |
Color | Black |
Number of Drums | 0 |
Material | Steel |
For Use With | 20 and 30 gal Spill Kit |
For Use With Mfr. Model Number | KIT211, KIT236, KIT411-01, KIT436, KIT352, KIT311, KIT336 |
Includes Mounting Hardware | No |
Series | TLS |
Bracket Type | Wall Mount Bracket |
Description
Wall-Mount Bracket, Bracket Type Wall Mount Bracket, Color Black, Dimensions 21 3/4 in x 12 1/2 in x 6 in, For Use With 20 and 30 gal Spill Kit, For Use With Mfr. Model Number KIT211, KIT236, KIT411-01, KIT436, KIT352, KIT311, KIT336, Height 6 in, Includes Mounting Hardware No, Length 21 3/4 in, Material Steel, Mounting Location Wall, Series TLS, Width 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- NMC Caution Eye And Ear Protection Required Sign (C151R)
- DELTANA Numbers, Solid Brass Oil Rubbed Bronze 4" (RN4-1U10B)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, X-Large (MGTS-BL03-011)
- PIG Gasket, 1-7/8" H, 3-1/2" W, 3-1/2" L (DRM1341-1.875)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- PIG Oil Water Filter Mat Pads, 36"L, 36"W, PK5 (MAT1206)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- Pig Spill Containment Accessories