Shop All Aerosol Can Recycling Equipment
Pig
Viton Aerosol Repair Kit
Mfr # DRM1238
Zoro # G7423705
original price:
$115.39
5% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30RF41, PIG(R) Aerosol Can Recycler or Aerosolv Can Puncturing System
- Features Resistant to Solvents & Corrosive aerosols
- Kit Contents (2) Viton Gaskets, 3/8 oz Tube Grease, Puncture Pin, Spring
- Compatible Mfr Part Number DRM1266
- Gasket Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1238
- Zoro # G7423705
- UPC # 036226021703
- Country of Origin China
- Category Aerosol Can Recycling Equipment
Dimensions
Details
For Use With | 30RF41, PIG(R) Aerosol Can Recycler or Aerosolv Can Puncturing System |
Features | Resistant to Solvents & Corrosive aerosols |
Item | Repair Kit |
Kit Contents | (2) Viton Gaskets, 3/8 oz Tube Grease, Puncture Pin, Spring |
Compatible Mfr Part Number | DRM1266 |
Gasket Material | Viton |
Description
Repair Kit, Product Type Repair Kit, Includes Not Applicable, Compatible Grainger Part Number 30RF41, Compatible Mfr Part Number DRM1266, Gasket Material Viton, Overall Diameter Not Applicable, Series Not Applicable, Kit Contents (2) Viton Gaskets, 3/8 oz Tube Grease, Puncture Pin, Spring
Restrictions
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 13g Gray Kyorene Graphene A6 Liner with Black Crinkle Latex Palm Coating (S) PK Gloves (00-606 (S))
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30HA)
- FRED SILVER Convex Security Mirror (PLXR-P-1626T)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, XL (804GRCNXL)
- PIG Viton Replacement Gasket (DRM1236)
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- PIG Filter, For PIG(R) Aerosol Can Recycler (DRM1265)
- PIG Neoprene Replacement Gasket, PK2 (DRM1237)
- PIG Neoprene Aerosol Repair Kit (DRM1239)
- PIG Aerosol Can Recycling System (DRM4000)
- JUSTRITE Aerosolv Standard Aerosol Can Recycling System (28202)
- Pig Safety Storage