Shop All Spill Containment Accessories
Pig
Vapor-Control Latching Drum Lid, Red
Mfr # DRM1034-RD
Zoro # G8099156
Free Shipping & Returns
$821.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 0
- Width 19 1/4 in
- Height 7 1/4 in
- Color Red
- Load Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # DRM1034-RD
- Zoro # G8099156
- UPC # 036226003716
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 19 1/4 in |
Height | 7 1/4 in |
Length | 22 3/4 in |
Details
Number of Drums | 0 |
Color | Red |
Load Capacity | 30 gal |
Material | Nitrile, Steel |
Item | Vapor-Control Latching Drum Lid |
Accessory Type | Vapor-Control Latching Drum Lid |
Description
Vapor-Control Latching Drum Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Canvas Hot Mill Glove, 28 Oz, Band, PK12 (94-928)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-9)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- PIG Over pack Protection Cover, 23" H, 15" W (pak205-yw)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- PIG Latching Lid for Poly Drum, Black (DRM1084-BK)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 18" W, 120PK (MAT194-GY)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT293)
- PIG Latching Pail Lid, Red (DRM1200-RD)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- Pig Spill Control Supplies