Shop All Spill Containment Accessories
Pig
Vapor-Control Latching Drum Lid, Red
Mfr # DRM1033-RD
Zoro # G8263701
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile, Steel
- Number of Drums 0
- Load Capacity 55 gal
- Height 7 1/4 in
- Length 26 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1033-RD
- Zoro # G8263701
- UPC # 036226003693
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 7 1/4 in |
Length | 26 3/4 in |
Width | 23 1/4 in |
Overall Height | 7.25 in |
For Maximum Shackle Diameter | 1/4 in |
For Drum Outside Diameter | 23 1/2 in |
Description
Vapor-Control Latching Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1000, DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, DRM842, Cover Color Red, Cover Material Steel, Drum Closure Bolt Ring, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber, Self-Closing Lid No, Cover Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Xtra Enhanced T-Shirt, XXL (F131)
- MCR SAFETY Leather Gloves, White, XL, PK12 (48406XL)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK100 (48RU15)
- MOLDEX Moldex 6875 Meteors® PlugStation® Earplug Dispenser, 500 Pairs/Dispenser (6875)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- PIG Water Activated Flood Bag, 1/4" H (PLS1713)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR516)
- PIG Water-Activated Flood Barrier, 4PK (WTR046)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- PIG Sediment Drain Filter, 49" L, 29" W, 20" H (FLT748-WPT)
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- Pig Spill Containment Accessories