Shop All Secondary Spill Containment
Pig
Twin IBC Spill Containment Pallt, w/Drain
Mfr # PAK749-WD
Zoro # G6289479
product price: $2,356.00
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,356.00
Free 30-Day Returns
Key Features
- Spill Capacity 535 gal
- Width 61 5/8 in
- Length 124 39/64 in
- Load Capacity 16,000 lb
- Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK749-WD
- Zoro # G6289479
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 61 5/8 in |
Length | 124 39/64 in |
Height | 22 in |
Max Fork Width | 61 in |
Usable Length | 94 in |
Usable Width | 52 in |
Dimensions | 124 39/64 in L x 61 5/8 in W x 22 in H |
Max Fork Height | 4 in |
Description
Twin Poly IBC Spill Containment Pallet,124.6 In. L x 61.625 In. W x 22 In. H, Spill Capacity 535 gal, Length 124 39/64 in, Width 61 5/8 in, Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (21AH86)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- KLEIN TOOLS Safety Glasses, Full Frame Clear (60163)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Large (MGGCGSA0510)
- PIG PIG 4-Drum Foam Wall Spill Berm 56" L x 56" W x 4" H (PAK853)
- PIG PIG Utility Containment Tray 52.25" L x 16.25" W x 5" H (PAK918)
- PIG PIG Utility Containment Tray 40" L x 40" W x 5" H (PAK922)
- PIG PIG FlexBerm Spill Containment Pad 18.5' L x 10.5' W x 2" H (PAK128)
- PIG PIG Utility Spill Basin with Grate 58" L x 35" W x 12" H (PAK472)
- PIG PIG Single Drum Container with Drain Plug White 32.81" L x 32.81" W x 27.33" H (DRM878-WH)
- PIG PIG FlexBerm Spill Containment Pad 8.5' L x 4.5' W x 2" H (PAK127)
- Pig Spill Control Supplies