Shop All Anti-slip tapes, Treads & Stair Nosings
Pig
TuffGrit Step Cover w Fine Grit 9in W x 36in L x 1in H Install w Adhesive or Mechanical Fasteners
Mfr # FLM3027-GBY
Zoro # G211583658
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLM3027-GBY
- Zoro # G211583658
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 9 in |
Length | 36 in |
Description
Glow in the Dark Black/ Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- GLOWEAR BY ERGODYNE S Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- 3M Ear Plugs, 100 PK (51138-29009)
- PIG TuffGrit Step Cover w Extra Coarse Grit 3in W x 24in L x 1in H w Adhesive or Mechanical Fasteners (FLM3016-GDY)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 2x 30' (SGT-BYS-33)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Brown, incl. screws (NSN122730BRT)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (2RGRY)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 4"x100 ft. Roll (4RWCHVB)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- Pig Anti-slip tapes, Treads & Stair Nosings