Shop All Anti-slip tapes, Treads & Stair Nosings
Pig
TuffGrit Step Cover w Extra Coarse Grit 9in W x 36in L x 1in H w Adhesive or Mechanical Fasteners
Mfr # FLM3026-GBY
Zoro # G611583685
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLM3026-GBY
- Zoro # G611583685
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 9 in |
Length | 36 in |
Description
Glow in the Dark Black/ Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL 160 degree Convex Security Mirror, 18" Diameter (N18)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, S, 1 PR (KRC5-02-S)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- ZORO SELECT Flagging Tape, White/Grn, 300ft x 1-3/8In (PDWG-200)
- PIG TuffGrit Step Cover w Extra Coarse Grit 3in W x 24in L x 1in H w Adhesive or Mechanical Fasteners (FLM3016-GDY)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (121BLA5)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (231BF-5)
- BRADY Floor Marking Tape, 4" W, Red, 100 ft. L (149648)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (KPT62RD-10)
- Pig Anti-slip tapes, Treads & Stair Nosings