Shop All Anti-slip tapes, Treads & Stair Nosings
Pig
TuffGrit Step Cover w Extra Coarse Grit 3in W x 36in L x 1in H w Adhesive or Mechanical Fasteners
Mfr # FLM3020-GDY
Zoro # G311583688
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLM3020-GDY
- Zoro # G311583688
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Length | 36 in |
Description
Glow in the Dark Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, S (3014-S)
- NMC Danger Flammable Sign, DGA15R (DGA15R)
- BRADY Breaker Lockout, Rail, 4 In, 7 Holes, (51256)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- PIG TuffGrit Step Cover w Extra Coarse Grit 3in W x 24in L x 1in H w Adhesive or Mechanical Fasteners (FLM3016-GDY)
- C.H. HANSON 1000 ft. Safety Tape, Roll Caution With Dispenser - 3 Mil (337-14090)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF4YL)
- JESSUP 6 IN X 60 FT SAFETY TRAC NON-SLIP TAPE (18252)
- MIGHTY LINE Floor marking, Yellow, 3 inx3 in, Roll (MT301)
- TOP TAPE & LABEL. INCOM Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4 x 60' (SG3904YB)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 4"x100 ft. Roll (4RWCHVB)
- Pig Anti-slip tapes, Treads & Stair Nosings