Shop All Anti-slip tapes, Treads & Stair Nosings
Pig
TuffGrit Step Cover w Extra Coarse Grit 3in W x 18in L x 1in H w Adhesive or Mechanical Fasteners
Mfr # FLM3014-YW
Zoro # G911583736
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLM3014-YW
- Zoro # G911583736
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Length | 18 in |
Description
Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, MENS PR (A7108-8.5W)
- U.S. MILITARY MERCHANDISE CAP USMC MARINES CAMO (CP00312)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- MILWAUKEE TOOL Cooling Twl, Wet, 8-1/4"L, 8-33/100"W, PK10 (48-73-4541B)
- PIG TuffGrit Step Cover w Extra Coarse Grit 3in W x 24in L x 1in H w Adhesive or Mechanical Fasteners (FLM3016-GDY)
- GROTE Cnsptytape- 11X7- Red/Slv- 2X18Strps 5/B Conspicuty Tape, 40650-5 (40650-5)
- MIGHTY LINE Floor marking, Yellow, 9.5 in, Circle, PK20 (DOT10Y)
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Caribbean Blue-Roll (CAR.0160.R)
- CONDOR AntiSlip Tape, 60 ftLx2 "W, YLW, 46Grit, PK6 (GRAN15288)
- DRYLOK UGL Indoor and Outdoor Off White Anti-Skid Additive 4 oz (1804)
- Pig Anti-slip tapes, Treads & Stair Nosings