Shop All Ladder Accessories
Pig
TuffGrit Ladder Rung Cover, Indoor or Outdoor Use, Install With Adhesive, 1in W x 18in L, Yellow
Mfr # PLS6012-YW
Zoro # G611579466
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLS6012-YW
- Zoro # G611579466
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Width | 1 in |
Overall Length | 18 in |
Description
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Epichlorohydrin, which is known to the State of California to cause cancer, and n-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21S-PH050R-16-YZ)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- ZORO SELECT Caster Wheel, Polyolefin, 5", 350 lb., Black (26Y366)
- ULTIMATION Plastic Replacement Skate Wheel (SKPW-001)
- PIG TuffGrit Ladder Rung Cover, Indoor or Outdoor UseInstall With Adhesive1in W x 16in L, Yellow (PLS6011-YW)
- NO BULL PRODUCTS No Bull Ladder Bumpers, 24PK (HW-001-010)
- KEE SAFETY Kee Safety SGNA500GV Universal Self-Closing Safety Gate, 15" - 44" Length, Galvanized (SGNA500GV)
- LOUISVILLE Label Kit (PK-FS2000)
- BAUER LADDER Bauer Shoe Casting Replacement Kit (07033)
- BAUER LADDER Hoop Style Shoe for 333 Series Parallel Sectional Ladders, 1 Each (33301)
- COTTERMAN Safety Railing, 4ft., Aluminum (AR4 C50 P6)
- Pig Ladders