Shop All Spill Containment Accessories
Pig
Tube, 4" W, 37" L, PVC
Mfr # PLR700-37IN
Zoro # G5908240
product price: $69.00
/ea
$69.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Length 37 in
- Color Green
- Includes Storage Tube
- Number of Drums 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR700-37IN
- Zoro # G5908240
- UPC # 036226023936
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 37 in |
Width | 4 in |
Height | 4 in |
Dimensions | 4 in dia x 37 in L |
Diameter | 4 in |
Details
Material | PVC |
Color | Green |
Includes | Storage Tube |
Number of Drums | 0 |
Item | Tube |
For Use With | 30PW52, Rapid Response DrainBlocker Drain Cover |
For Use With Mfr. Model Number | PLR604 |
Storage Type | Drain Seal Storage Case |
UV Resistant | Yes |
Mount Type | Wall Mount |
Includes Mounting Hardware | No |
Series | PLR |
Description
Tube, Color Green, Diameter 4 in, Dimensions 4 in dia x 37 in L, For Use With 30PW52, Rapid Response DrainBlocker Drain Cover, For Use With Mfr. Model Number PLR604, Height 4 in, Includes Mounting Hardware No, Length 37 in, Material PVC, Mount Type Wall Mount, Series PLR, Storage Type Drain Seal Storage Case, UV Resistant Yes, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00805)
- HESKINS LLC Heskins Photoluminescent Egress Tape, Glow In The Dark, 1" x 30' (XUA 8101002500010.00)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 3X (SV54B-2ZGM-3X)
- PIG Disposal Bags, 60" H, 36" W, PK25 (BAG201-L)
- PIG Water-Activated Flood Barrier, 5PK (WTR051)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- PIG Silicone Water Barrier, Yellow (WTR040-YW)
- ULTRATECH UltraTech Ultra-Oil Blanket, Replacement, No Tethers or Anchors (5207)
- Pig Spill Control Supplies