Shop All Spill Containment Accessories
Pig
Tube, 3" W, 22" L, PVC
Mfr # PLR700-22IN
Zoro # G5923038
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Storage tube
- Length 22 in
- Number of Drums 0
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR700-22IN
- Zoro # G5923038
- UPC # 036226023912
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 22 in |
Width | 3 in |
Height | 3 in |
Dimensions | 3 in dia x 22 in L |
Diameter | 3 in |
Details
Color | Green |
Includes | Storage tube |
Number of Drums | 0 |
Material | PVC |
Item | Tube |
For Use With | 30PW50, Rapid Response DrainBlocker Drain Cover |
For Use With Mfr. Model Number | PLR601 |
Series | PLR |
Includes Mounting Hardware | No |
Mount Type | Wall Mount |
Storage Type | Drain Seal Storage Case |
UV Resistant | Yes |
Description
Tube, Color Green, Diameter 3 in, Dimensions 3 in dia x 22 in L, For Use With 30PW50, Rapid Response DrainBlocker Drain Cover, For Use With Mfr. Model Number PLR601, Height 3 in, Includes Mounting Hardware No, Length 22 in, Material PVC, Mount Type Wall Mount, Series PLR, Storage Type Drain Seal Storage Case, UV Resistant Yes, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hose, 10049631 (10049631)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- ALLEGRO INDUSTRIES Replacement 54V81Vx Outside Cover, 99367500OCP (9936-7500OCP)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, M (5574NV RG M)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR263)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- PIG WashBlocker Hi-VisBarrier Dike, 1-1/4 In (PLR500)
- PIG Water-Activated Flood Bag, 36PK (WTR045)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 18" W, 120PK (MAT194-WH)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK120 (QD1224-120)
- Pig Spill Control Supplies