Shop All Spill Containment Accessories
Pig
Tube, 3" W, 16" L, PVC
Mfr # PLR700-16IN
Zoro # G5927840
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material PVC
- Number of Drums 0
- For Use With 30PW49, Rapid Response DrainBlocker Drain Cover
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR700-16IN
- Zoro # G5927840
- UPC # 036226023905
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 3 in |
Length | 16 in |
Height | 3 in |
Dimensions | 3 in dia x 16 in L |
Diameter | 3 in |
Details
Material | PVC |
Number of Drums | 0 |
Item | Tube |
For Use With | 30PW49, Rapid Response DrainBlocker Drain Cover |
Color | Green |
Includes | Storage tube |
For Use With Mfr. Model Number | PLR600 |
Includes Mounting Hardware | No |
Mount Type | Wall Mount |
UV Resistant | Yes |
Series | PLR |
Storage Type | Drain Seal Storage Case |
Description
Tube, Color Green, Diameter 3 in, Dimensions 3 in dia x 16 in L, For Use With 30PW49, Rapid Response DrainBlocker Drain Cover, For Use With Mfr. Model Number PLR600, Height 3 in, Includes Mounting Hardware No, Length 16 in, Material PVC, Mount Type Wall Mount, Series PLR, Storage Type Drain Seal Storage Case, UV Resistant Yes, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SK-XL111)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3202HS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (92752M)
- HEXARMOR Knit Gloves, Black, Size 11 (1030-XXL (11))
- PIG PIG Vertical Mat Roll Holder, Black, Steel (GEN249)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet With Drain 83" L x 34.5" W x 8.75" H (PAK213-WD)
- PIG Over Pack Protection Cover, 23" W (PAK747-NG)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- PIG Vinyl Cement, Clear, 3-3/4in.Hx2 5/8in. W (PTY105)
- PIG Water-Activated Flood Barrier, 8PK (WTR049)
- Pig Spill Control Supplies