Shop All Spill Control Kits and Stations
Pig
Truck Spill Kit, Universal, Black
Mfr # kit630
Zoro # G3854606
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed 3 gal
- Fluids Absorbed Universal
- Container Type Bucket
- Volume Absorbed Per Pkg. 3.3 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # kit630
- Zoro # G3854606
- UPC # 036226007783
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 5/8 in |
Width | 13 3/8 in |
Length | 13 3/8 in |
Container Size | 13.375 in W x 13.375 in L x 17.625 in H |
Container Width | 13 1/2 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Pad Length | 20 in |
Sock Length | 48 in |
Container Length | 13 1/2 in |
Container Height | 17 3/4 in |
Description
Spill Kit, Fluids Absorbed Universal, Specialized Applications Truck, Volume Absorbed Per Kit 3 gal, Container Type Bucket, 6 1/2 gal Container Capacity, 13.375 in W x 13.375 in L x 17.625 in H Container Size, Black, Filled, Sorbents Included (10) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT204), (2) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (2) Pig Dry Loose Absorbent in Spill Pouch (PLP220), PPE Included Apron, Economy Goggle (GLS290-AF), Neoprene Glove
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502L)
- RADIANS Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant (SE1-40)
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1105BLK)
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- PIG PIG Drive-Over Build-A-Berm Barrier Kit 48' L x 5.5" W x 2" H (PLR530)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- PIG Truck Spill Kit See-Thru Bag, 7-1/2" H (KIT632)
- PIG Spill Kit/Station, 8.2 gal. Vol. Absorbed (KIT4000)
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- PIG PIG Spill Kit, Universal, White (KIT211)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- Pig Spill Control Supplies