Shop All Drip Diverters
Pig
Trough Style Roof Leak Diverter, 9 lb.
Mfr # TLS561-TR
Zoro # G8071673
product price: $217.00
/ea
Free Shipping & Returns
$217.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Translucent
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 16 in
- Leak Diverter Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS561-TR
- Zoro # G8071673
- UPC # 036226018215
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 16 in |
Leak Diverter Length | 15 ft |
Length | 15 Ft. |
Width | 1 ft. 4" |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 15 ft x 16 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 15 ft, Leak Diverter Width 16 in, Leak Diverter Mounting Style Straps, Translucent, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Trough Style Roof Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Augusta Sleeved Hi-Vis Vest, XL (US383)
- CONDOR Restroom Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (474A21)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, XL, 12PK (348745XL)
- PIG PIG Roof Leak Diverter, Translucent, 7.7 lb. (TLS675-TR)
- PIG Trough Style Roof Leak Diverter, 1.62 lb. (TLS674-TR)
- PIG PIG Roof Leak Diverter, Gray, 5.27 lb. (TLS463-GY)
- PIG PIG Roof Leak Diverter Bucket Kit, 14 lb. (TLS668-TR)
- PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-CL)
- PIG PIG Magnetic Roof Leak Diverter Tarp Black 5' L x 5' W (TLS1999-BK)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, Lmntd Poly (10C877)
- Pig Drip Diverters