Shop All Drip Diverters
Pig
Trough Style Roof Leak Diverter, 1.62 lb.
Mfr # TLS674-TR
Zoro # G7901442
product price: $154.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Translucent
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 16 in
- Leak Diverter Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS674-TR
- Zoro # G7901442
- UPC # 036226018536
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 16 in |
Leak Diverter Length | 5 ft |
Width | 1 ft. 4" |
Length | 5 ft. |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 5 ft x 16 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 5 ft, Leak Diverter Width 16 in, Leak Diverter Mounting Style Straps, Translucent, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Trough Style Roof Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Thermoplastic Hydrant Cap with Chain, 4-1/2 in FNST NH, Polycarbonate Glass, Yellow (PFCW450F-Y)
- ONE SHOT 1 Shot Mini Fire Extinguisher By Bare Ground (1S-FireX)
- ANSELL N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (N85)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (40300)
- PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-CL)
- PIG PIG Pipe Leak Diverter, Clear, 2 lb. (TLS248-CL)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-CL)
- PIG PIG Quick Deploy Leak Diverter, Clear, 4 lb. (TLS461-CL)
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. (TLS667-TR)
- PIG Leak Diverter Hose, 3/4 in x 3/4 in, PVC (TLS174)
- PIG PIG Pipe Leak Diverter, Yellow, 1 lb. (TLS190)
- Pig Spill Control Supplies