Shop All Trash Bags
Pig
Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK
Mfr # BAG206-646
Zoro # G406603772
product price: $122.00
/pk 25, $4.88/ea
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Thickness 6 mil (152 microns)
- Size 38 in x 65 in
- Color Yellow
- Height 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # BAG206-646
- Zoro # G406603772
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 65 in |
Height | 65 in |
Width | 38 in |
Details
Material | Polyethylene |
Thickness | 6 mil (152 microns) |
Color | Yellow |
Item | Trash Bags |
Bags Per Roll | 25 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Paper Wiper Centerfeed White W1/W2, Multipurpose, 2 x 800 Sheets, 130211B (130211B)
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Beige (RCP266400BG)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- GOFER PARTS Replacment Squeegee For Factory Cat 250-1235L (GSQ1216X2)
- PIG Trash Bags, 18 in x 30 in, 3 mil (76 microns), Black/Yellow, 50 PK (BAG202-S)
- PIG Trash Bags, 36 in x 60 in, 3 mil (76 microns), Black/Yellow, 25 PK (BAG202-L)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-647)
- ALUF PLASTICS HiLene AntiMicrobial Coreless Can Liner, 7 to 10 gal Capacity, HDPE, Clear (HCR-242406C)
- STOUT 30 gal Trash Bags, 1.10 mil (28 Micron), Green, 48 PK (STOE3039E11)
- WEBSTER 38 x 58 in. 1.5 mil Coreless Heavy-duty Can Liner, Clear (WE466459)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 0.9 mil, White, 100 PK (BWKW4347X)
- Pig Trash Bags