Shop All Trash Bags
Pig
Trash Bags, 18 in x 30 in, 3 mil (76 microns), Black/Yellow, 50 PK
Mfr # BAG202-S
Zoro # G206603651
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Thickness 3 mil (76 microns)
- Size 18 in x 30 in
- Color Black/Yellow
- Bags Per Roll 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # BAG202-S
- Zoro # G206603651
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 18 in x 30 in |
Width | 18 in |
Height | 30 in |
Details
Material | Polyethylene |
Thickness | 3 mil (76 microns) |
Color | Black/Yellow |
Item | Trash Bags |
Bags Per Roll | 50 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1 gal (33032)
- SPRAYWAY Degreaser, 14 Oz Aerosol Can, Liquid, Colorless (SW285)
- CLOROX Germicidal Disinfecting Wipes, White, Bag, 110 Wipes, 12 in x 12 in, Bleach, 2 PK (30359)
- GOODWAY TECHNOLOGIES Spare/replacement aluminum CO2 Cylinder for BIoSpray (SANI-TANK-20)
- PIG Trash Bags, 36 in x 60 in, 3 mil (76 microns), Black/Yellow, 25 PK (BAG202-L)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-646)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-647)
- RUFFIES PRO Trash Bags, 40 PK (1124912)
- WESTWARD 33 gal Collapsible Litter Bags, 19 in x 32 in, Green (3VB58)
- PITT PLASTICS 24"x32" .35mm 12-16 gal. Regular Performance Roll Can Liner, PK500 (P3310XC)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 32 PK (HK42WC032B-M)
- Pig Trash Bags