Shop All Anti-slip tapes, Treads & Stair Nosings
Pig
Traction Mat, Rectangle, Yellow, 5 ft L
Mfr # FLM5001-YW
Zoro # G011297380
product price: $811.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$811.99
Free 30-Day Returns
Key Features
- Width 3 in
- Color Yellow
- Length 5 in
- Weight 39.75 lb
- Surface Texture Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLM5001-YW
- Zoro # G011297380
- UPC # 036226065479
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Length | 5 in |
Description
Traction Mat, Color Yellow, Width 3 ft, Length 5 ft, Antimicrobial No, Autoclavable No, ADA Compliant No, Antifatigue Material No, Anti-Slip Backing No, Anti-Slip Surface Yes, Application Industrial, Backing Material Fiberglass; Aluminum Oxide, Border Color Not Applicable, DOC FF1-70 Rating No, FDA Compliance No, Mat Product Type Traction Mat, Mat Shape Rectangle, NFSI High Traction Certified Yes
Restrictions
- WARNING: This product can expose you to chemicals including Epichlorohydrin, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, FACP Inside Sign, Landscape (OS-NS-A-1824-L-12409)
- HY-KO Braille Restrooms Handicapped Accessible Signs 6" x 9", 3PK (A20009)
- NMC Danger High Voltage Keep Out Label, Pk5 (D139AP)
- PIG TuffGrit Step Cover w Extra Coarse Grit 3in W x 24in L x 1in H w Adhesive or Mechanical Fasteners (FLM3016-GDY)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- INCOM Message Floor Tape - MAINTAIN DIST.2.25" x 54' (WTP115)
- BRADY Brady 104311 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, White (104311)
- SKID GUARD ANTI-SLIP TAPE BLACK 8'L (61202)
- MIGHTY LINE Floor Marking Tape, Roll, Red, Solid, PVC (3RR)
- Pig Anti-slip tapes, Treads & Stair Nosings