Shop All Anti-slip tapes, Treads & Stair Nosings
Pig
Traction Mat, Rectangle, Black, 4 ft L
Mfr # FLM5002-BWY
Zoro # G511297378
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 ft
- Color Black
- Length 4 ft
- Number of Border Stripes 2
- Resistance Properties Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, UV-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLM5002-BWY
- Zoro # G511297378
- UPC # 036226065493
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4 ft |
Length | 4 ft |
Description
Traction Mat, Color Black, Width 4 ft, Length 4 ft, Antimicrobial No, Autoclavable No, ADA Compliant No, Antifatigue Material No, Anti-Slip Backing No, Anti-Slip Surface Yes, Application Industrial, Backing Material Fiberglass; Aluminum Oxide, Border Color Yellow, DOC FF1-70 Rating No, FDA Compliance No, Mat Product Type Traction Mat, Mat Shape Rectangle, NFSI High Traction Certified Yes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Epichlorohydrin, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Mens, 36" Waist, 32" Inseam (WP95BK 36 32)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- PIG TuffGrit Step Cover w Extra Coarse Grit 3in W x 24in L x 1in H w Adhesive or Mechanical Fasteners (FLM3016-GDY)
- INCOM Marking Tape, Striped, Red/White, 2" W (VHT211)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (FBM1260R)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 4x2ft (761)
- C.H. HANSON 1000 ft. Safety Tape, Roll Caution With Dispenser - 3 Mil (337-14090)
- Pig Anti-slip tapes, Treads & Stair Nosings