Shop All Anti-slip tapes, Treads & Stair Nosings
Pig
Traction Mat, Rectangle, Black, 4 ft L
Mfr # FLM5000-BWY
Zoro # G411297386
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- Color Black
- Length 4 ft
- NSF/ANSI 52 Yes
- Number of Border Stripes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # FLM5000-BWY
- Zoro # G411297386
- UPC # 036226065417
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 4 ft |
Description
Traction Mat, Color Black, Width 2 ft, Length 4 ft, Antimicrobial No, Autoclavable No, ADA Compliant No, Antifatigue Material No, Anti-Slip Backing No, Anti-Slip Surface Yes, Application Industrial, Backing Material Fiberglass; Aluminum Oxide, Border Color Yellow, DOC FF1-70 Rating No, FDA Compliance No, Mat Product Type Traction Mat, Mat Shape Rectangle, NFSI High Traction Certified Yes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Epichlorohydrin, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 10-11, Women's 12-13, 1 Pair (MS)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- BAUSCH + LOMB Eye Wash, Removes Foreign Particles, 4 Fluid oz (BAL620252)
- PIG TuffGrit Step Cover w Extra Coarse Grit 3in W x 24in L x 1in H w Adhesive or Mechanical Fasteners (FLM3016-GDY)
- SUPERGRIT 3" Stair Nosing 4'6" Black-Drilled (131-BLA46)
- R C MUSSON RUBBER CO. Vinyl Riser Stair Cover 42"W Brown (405CR42-BROWN)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- ULTRATECH Retrofit ADA Warning Pad, Black, 4 x 2 ft. (757)
- RUST-OLEUM Stair Tread, Ylw/Black, 36in W, Fiberglass (292461)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- Pig Anti-slip tapes, Treads & Stair Nosings