Shop All Spill Containment Accessories
Pig
Telescoping Pole, 1-1/4" W, 54" L
Mfr # TLS303
Zoro # G5944117
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spill Kits
- Length 54 in
- Width 1 1/4 in
- Number of Drums 0
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # TLS303
- Zoro # G5944117
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 54 in |
Width | 1 1/4 in |
Pole Diameter | 1 1/4 in |
Min Pole Length | 54 in |
Max Pole Length | 12 ft |
Details
For Use With | Spill Kits |
Item | Telescoping Pole |
Number of Drums | 0 |
Material | Aluminum |
Color | Silver |
Finish | Anodized |
Corrosion Resistant | Yes |
Weight | 3 lb |
Series | TLS |
Description
Telescoping Pole, Pole Diameter 1 1/4 in, Finish Anodized, Material Aluminum, Color Silver, Weight 3 lb, Series TLS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Construction Grade Foil Backed Pavement, 4 inch Height, 10 inch Width (17792-41-4000)
- BRADY Brady Woven Barricade Tape, 2in X 200', Yellow/Black, (91176)
- GUARDIAN D-Bolt Anchor Connector, 3 in. dia. (00373)
- GUARDIAN EQUIPMENT Concrete Anchor Strap, 4 ft. (10715)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet WOD 83" L x 34.5" W x 8.75" H (PAK213-WOD)
- PIG Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK (FLT611)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- PIG PipeSock, 60" L, Black (FLT564)
- ZORO SELECT Two Drum Spill Container, Orange (SP-255 ORANGE)
- Pig Spill Containment Accessories