Shop All Rags & Towels
Pig
T-shirt Rags 25 lb. Cotton, White
Mfr # WIP501
Zoro # G6264662
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton and Cotton Blends
- Color White
- Application Ideal for Staining, Polishing and General Wiping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # WIP501
- Zoro # G6264662
- Country of Origin United States
- Category Rags & Towels
Details
Material | Cotton and Cotton Blends |
Item | Super Absorbent Rags New White T-Shirt in Bag |
Color | White |
Application | Ideal for Staining, Polishing and General Wiping |
Description
Rags,New White T-Shirt,25 lb. Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Green Vinyl (G06-EEX-XFA-3ONN)
- CENTRAL BRASS Single Hole Deck Mount Electronic Sensor Soap Dispenser in Matte Black (2099-MB)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE6 (1TZE6)
- WARSAW CHEMICAL Bio-Force, Enzyme Degreaser/Deodorizer, Citrus Scent, 1-Gallon, 4PK (63248-0000004)
- TRIMACO TERRY TOWELS 17X14"" 6PK (10756/12)
- PREPWERX Microfiber Cloth 12x12 Blue Green, PK 12 (132-072015)
- KIMBERLY-CLARK PROFESSIONAL Cleaning Towels DRC 12" x 23", White, 45PK (05770)
- PAINT USA WIPING CLOTH WHITE 8LB (6414BL1005DUSA)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 50 lb. Varies Sizes, White (Z99302)
- SWIFFER Heavy-Duty Dry Refill Cloths, White, 11 x 8.5, 32PK (77198)
- VIKING 16 in. L X 12 in. W Microfiber Auto Cleaning Cloth 24 pk, 24PK (853400)
- Pig Rags & Towels