Shop All Spill Containment Accessories
Pig
Super Swamp Boom, Yellow, 25 ft. L x 10" H
Mfr # BOM100
Zoro # G6274088
Free Shipping & Returns
$690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 45PC82
- Color Yellow
- Supports EPA Compliance 40 CFR 112.740 CFR 122.2633 CFR 154.1040
- Supports NPDES Compliance Yes
- Freeboard Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # BOM100
- Zoro # G6274088
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Freeboard Height | 4 in |
Boom Height | 10 in |
Boom Length | 25 ft |
Draft Depth | 6 in |
Details
Item | Super Swamp Boom |
Material | 45PC82 |
Color | Yellow |
Supports EPA Compliance | 40 CFR 112.740 CFR 122.2633 CFR 154.1040 |
Supports NPDES Compliance | Yes |
Break Strength | 1,800 lb |
Indoor/Outdoor Use | Outdoor |
Series | BOM |
Supports SPCC Compliance | Yes |
Skirt Material | PVC |
Description
Super Swamp Boom, Boom Height 10 in, Boom Length 25 ft, Break Strength 1,800 lb, Color Yellow, Draft Depth 6 in, Freeboard Height 4 in, Indoor/Outdoor Use Outdoor, Series BOM, Skirt Material PVC, Supports EPA Compliance 40 CFR 112.740 CFR 122.2633 CFR 154.1040, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120W)
- CONDOR Warning Tape, Roll, 3In W, 54 ft. L (55303)
- DUPONT Disposable Frock, 3XL, White, PK30 (IC264SWH3X00300C)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, XL (O53122)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- PIG Water Activated Flood Bag, 1/4" H, PK2 (PLS1711)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- PIG Vinyl Cement, Clear, 3-3/4in.Hx2 5/8in. W (PTY105)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- Pig Spill Containment Accessories