Shop All Drum Tools
Pig
Strainer for PIG Poly Drum Funnel ext. dia. 2.94" x 1.63" H
Mfr # DRM459
Zoro # G806625558
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 1.63"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM459
- Zoro # G806625558
- UPC # 3622600471
- Country of Origin United States
- Category Drum Tools
Dimensions
Height | 1.63" |
Details
Material | Stainless Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFP RETAIL 48x24 White Pegboard (109099)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 48W x 48D (235CP08)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 7/8 in H (0404501 BLACK)
- PIG PIG Universal Poly Drum Funnel Black ext. dia. 23.63" x 5.5" H (DRM452-BK)
- PIG PIG Poly IBC Tote Funnel 19.875" L x 16" W x 10" H (DRM1407)
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Red ext. dia. 29" x 11" H (DRM672-RD)
- PIG WirthCo Double Capped Funnel - 7 Funnels /box (GEN1001)
- PIG PIG Tight-Head Poly Drum Funnel 18" L x 16" W x 8.125" H (DRM1406)
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Black ext. dia. 29" x 11" H (DRM672-BK)
- ARNOLD Spark Plug Wrench (490-850-0018)
- Pig Drums & Accessories