Shop All Stencils
Pig
Storm Drain Stencil, White, PK3
Mfr # SGN8208
Zoro # G711250364
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Storm Drain
- Interlocking No
- Duty Light
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Stencil Height | 18 in |
Overall Stencil Width | 12 3/8 in |
Message or Symbol Width | 18 in |
Message or Symbol Height | 12 1/2 in |
Details
Stencil Type | Message |
Stencil Application | Storm Drain |
Interlocking | No |
Duty | Light |
Material | Polyethylene |
Self-Adhesive | No |
Color | White |
Item | Storm Drain Stencil |
Standards | None |
Character Type | Message |
Includes | 1 stencil |
Font | Various |
Number of Pieces | 3 |
Product Type | Stencil Set |
For Surface Type | Flat |
Included Characters, Messages, and Symbols | No Dumping Drains To Waterway |
MUTCD Compliant | No |
FAA AC 150/5340-1K Compliant | No |
Description
Storm Drain Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Various, Included Characters, Messages, and Symbols No Dumping Drains To Waterway, Includes 1 stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 1/2 in, Message or Symbol Width 18 in, MUTCD Compliant No, Number of Pieces 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Microphone Adapter, For C50 (71601-12)
- STARDUST Spill Control Station, Chem/Hazmat (D560)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft (PT-3-4YL)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 060)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- NMC Individual Character Stencil 4" Number Set, PMC4-6 (PMC4-6)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- ZORO SELECT Parking Lot Symb, Straight Arrow, Plastic (3W633)
- NMC First Aid Station With Arrow Plant Marking Stencil (PMS206)
- NMC Individual Character Stencil 24" Number Set, PMC24-H (PMC24-H)
- NEWSTRIPE Stencil, 4", HANDICAP, 1/8", (10001683)
- Pig Stencils