Shop All Stencils
Pig
Storm Drain Stencil, Storm Drain Marker, 12.375in W x 19in L, 3PK
Mfr # SGN8209
Zoro # G311579384
product price: $62.55
/pk 3, $20.85/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12.38 in
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 12.38 in |
Length | 19 in |
Description
Spray this stencil on the ground near storm drains to identify drains and alert everyone of drains outflow location.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size XS (6) (99-1-9880-6)
- NMC Dot Placard, 1202 Diesel, Material: Rigid Plastic (DL193R)
- NMC Individual Character Stencil 4" Number Set, PMC4-D (PMC4-D)
- NEWSTRIPE Athletic Stencil, Hash Mark, 1/8" (10000223)
- NMC Individual Character Stencil 12" Number Set, PMC12-U (PMC12-U)
- NMC Individual Character Stencil 4" Number Set, PMC4-W (PMC4-W)
- NMC Individual Character Stencil 12" Number Set, PMC12-8 (PMC12-8)
- NMC Individual Character Stencil 12" Number Set, PMC12-F (PMC12-F)
- ZORO SELECT Stencil Kit 46 Piece 1 In Brass (20Y518)
- Pig Stencils