Shop All Stencils
Pig
Storm Drain Stencil Kit, Storm Drain Marker, 12.375in W x 18in L, 3PK
Mfr # SGN8206
Zoro # G211583665
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 12.375 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 12.375 in |
Length | 18 in |
Description
Spray this stencil on the ground near storm drains to identify drains and alert everyone of drains outflow location.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Thorium dioxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Impact Gloves, M, Black/Gray, Trek Dry(R)/TPR (MPC-58-009)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (93-243)
- N-FERNO BY ERGODYNE Beanie Cap, Over The Head, Universal, Black (6804)
- 3M 3M„¢ Virtua Safety Glasses, 11228-00000-100, Clear Uncoated Lens (7100114652)
- C.H. HANSON 5" Brass Interlocking Stencil Numbers, 15 Piece Set (10015)
- NEWSTRIPE Stencil, 48", Federal STOP, 1/16", (10001102)
- NMC Individual Character Stencil 4" Number Set, PMC4-L (PMC4-L)
- RAE Pavement Stencil, Reserved, 36 in (STL-116-73633)
- NEWSTRIPE. Newstripe Large Federal Handicap with Border & Background, 1/8in Thick, PolyTough, Plastic, White (10001954)
- NEWSTRIPE. Newstripe NCAA Hash Mark Football Field Stencil, 1/8in Thick, PolyTough, Plastic, White (10001725)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- Pig Stencils