Shop All Drain and Gutter Protectors
Pig
Storm Drain Skimming Squid Pom Pom, PK2
Mfr # FLT012
Zoro # G8343468
product price: $89.99
/pk 2, $45.00/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Oil Capacity 2.78 gal
- Diameter 15 in
- Width 15 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT012
- Zoro # G8343468
- UPC # 036226038886
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 15 in |
Diameter | 15 in |
Width | 15 in |
Height | 24 in |
Size | 15 in x 15 in |
Rope Along Length | Yes |
Description
Product Type Drain Skimmer, Fluids Absorbed Oil Only, For Use With Chemical or Metal Type Oil, Size 15 in x 15 in, Volume Absorbed Per Sock/Boom 2.75 gal, Volume Absorbed per Pkg. 5.5 gal, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Rope Along Length Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-IMPC5-02-S)
- MEGACOMFORT Anti-Fatigue Molded Insole, 12" L, PR (PAMSQ-M1011/W1213)
- 3M SPEEDGLAS Inner Grinding Visor, PK5 (46-0700-51)
- MCR SAFETY High Visibility Vest, 2XL Size, Women (LVCL2MLX2)
- PIG DrainBlocker Cover, 30 x 30 In (PLR402)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-48IN)
- PIG DrainBlocker Cover, 18 x 18 In (PLR400)
- PIG Filtrexx FilterSoxx with MetaLoxx ext. dia. 5" x 5' L (FLT717)
- PIG PIG Drain Plug, Yellow (PLR209)
- PIG DrainBlocker Cover, 30 x 30 In (PLR602)
- PIG DrainBlocker Drain Cover, 20 In (PLR420)
- Pig Drain and Gutter Protectors