Shop All Cleanroom Products
Pig
Sticky Top Mat, Gray, 60" L x 36" W, PK120
Mfr # MAT567-GY
Zoro # G6293688
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Thickness 4 mil
- Sheet Material Polyethylene Film
- Sheet Thickness 4 mil
- Application Cleanrooms, Offices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # MAT567-GY
- Zoro # G6293688
- Country of Origin China
- Category Cleanroom Products
Dimensions
Sheet Width | 36 in |
Overall Width | 36 in |
For Mat Size | 36 in x 60 in |
Overall Length | 60 in |
Sheet Length | 60 in |
Details
Item | Sticky Top Mat |
Color | Gray |
Overall Thickness | 4 mil |
Sheet Material | Polyethylene Film |
Sheet Thickness | 4 mil |
Application | Cleanrooms, Offices |
Antimicrobial | No |
Number of Sheets | 120 |
Series | MAT |
Sheet Color | Gray |
Base Thickness | 4 mil |
Backing Material | Polyethylene |
Description
Sticky Top Mat, Sheet Thickness 4 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Color Gray, Application Cleanrooms, Offices, Base Thickness 4 mil, For Mat Size 36 in x 60 in, Number of Sheets 120, Overall Length 60 in, Overall Thickness 4 mil, Overall Width 36 in, Series MAT, Package Quantity 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- FLUKE Battery Capacity Analyzer, LCD Display (FLUKE-BT521ANG)
- BERKSHIRE Mop Handle, Silver, Cleanroom (BCRHANDLE1)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- PERFEX Truclean Sponge Mop, Polyurethane Foam (22-34)
- BERKSHIRE Swab, 70mm, Nwoven Poly, Flex Tip, PK100 (LTN70F.20)
- KEENEY MFG BR P TRAP 1-1/4"" SX1-1/2 (318K)
- KEENEY MFG BR P TRAP 1-1/2"" SX1-1/2 (305CP)
- PURE IMAGE Pure Image Synthetic Cleanroom Paper, 8.5x11, Blue 22lb, 250 sheets /ream, 10 reams p/PK (LCIB 2021C)
- Pig Cleanroom Products