Shop All Spill Containment Accessories
Pig
SpillBlocker BarrierDikeCorner, 4-3/4 In
Mfr # PLR268-BK
Zoro # G7815062
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 5 in
- Color Black
- Width 4 3/4 in
- Application Spill Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR268-BK
- Zoro # G7815062
- UPC # 036226015177
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 5 in |
Width | 4 3/4 in |
Height | 3 in |
Corner Sections Width | 4 3/4 in |
Corner Sections Height | 5 in |
Corner Section Dimensions | 5 in x 4 3/4 in x 5 in |
Corner Sections Length | 5 in |
Details
Material | Polyurethane |
Item | Barrier Dike Corner |
Color | Black |
Application | Spill Containment |
For Use With Mfr. Model Number | PLR267-BK, PLR267-YW |
Recycled Content (%) | No Recycled Content |
Connection Type | Built-In Dovetail Connectors |
Shape | Triangular |
Max Liquid Temp Exposure | 225 ÂżF for up to 30 min |
Number of Corner Sections | 1 |
Min Temp Limit | 0 Degrees F |
Components Included | (1) Corner Section |
For use with Surface Type | Smooth Surfaces |
Temp Limit | 0 Degrees F - 160 Degrees F |
Supports SPCC Compliance | Yes |
Description
SpillBlocker BarrierDikeCorner,4-3/4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, Al, PK25 (8Y394)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Red (IN-40-204I)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG3X-PP)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676)
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 18" W, 120PK (MAT194-GY)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet With Drain 83" L x 34.5" W x 8.75" H (PAK213-WD)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR258)
- PIG Grate Lifting Hook, 26-1/4" L, Steel (TLS841)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR265)
- Pig Spill Containment Accessories