Shop All Spill Containment Accessories
Pig
SpillBlocker Barrier Dike, Yellow, 4 In
Mfr # PLR204-YW
Zoro # G8421271
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PLR205, PLR206, PLR284
- Application Spill Containment
- Material Polyurethane
- Color Yellow
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR204-YW
- Zoro # G8421271
- UPC # 036226014859
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 in |
Length | 10 ft |
Height | 2 1/4 in |
Straight Section Height | 2 1/4 in |
Straight Section Width | 4 in |
Straight Section Length | 10 ft |
Straight Section Dimensions | 10 ft x 4 in x 2 1/4 in |
Details
For Use With Mfr. Model Number | PLR205, PLR206, PLR284 |
Application | Spill Containment |
Material | Polyurethane |
Color | Yellow |
Item | Barrier Dike |
Connection Type | Requires Separate Connector |
Supports SPCC Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Max Liquid Temp Exposure | 225 ÂżF for up to 30 min |
Components Included | (1) Straight Section |
For use with Surface Type | Smooth Surfaces |
Min Temp Limit | 0 Degrees F |
Temp Limit | 0 Degrees F - 160 Degrees F |
Seals Automatically To Floor | Yes |
Shape | Triangular |
Max Temp Limit | 160 Degrees F |
Number of Straight Sections | 1 |
Description
SpillBlocker Barrier Dike,Yellow,4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Prefilter, Bayonet, R95, Black, 20 PK, NIOSH Approved (815397)
- LINCOLN ELECTRIC Welding PAPR System, Mask-Mounted (K3930-1)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter (PL4074)
- MOLDEX Moldex 8970 R95 Particulate Filter For Oil And Non-Oil Based Particulates (8970)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 60" L x 36" W, 120PK (MAT567-WH)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR117)
- PIG Silicone Water Vacuum Barrier (WTR052)
- PIG Gasket, 1-7/8" H, 3-1/2" W, 3-1/2" L (DRM1341-1.875)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- Pig Spill Control Supplies