Shop All Spill Containment Accessories
Pig
SpillBlocker Barrier Dike Connector
Mfr # PLR205
Zoro # G8004674
product price: $53.90
/ea
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 5 1/2 in
- Length 4 in
- For Use With Mfr. Model Number PLR204
- Application Spill Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR205
- Zoro # G8004674
- UPC # 036226014866
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 2 1/4 in |
Width | 5 1/2 in |
Length | 4 in |
Connector Dimensions | 4 in x 5 1/2 in x 2 1/4 in |
Connector Width | 5 1/2 in |
Connector Length | 4 in |
Connector Height | 2 1/4 in |
Details
Item | Barrier Dike Connector |
For Use With Mfr. Model Number | PLR204 |
Application | Spill Containment |
For Use With | Mfr. No. PLR204 |
Color | Black |
Material | Polyurethane |
Components Included | (1) Connector |
Shape | Triangular |
Supports SPCC Compliance | Yes |
Min Temp Limit | 0 Degrees F |
Recycled Content (%) | No Recycled Content |
Temp Limit | 0 Degrees F - 160 Degrees F |
For use with Surface Type | Smooth Surfaces |
Max Liquid Temp Exposure | 225 Ă‚ÂżF for up to 30 min |
Max Temp Limit | 160 Degrees F |
Connection Type | None |
Number of Connectors | 1 |
Description
SpillBlocker Barrier Dike Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Oxford Shoes, Men, 9-1/2M, 8inH, Blk, Lea, PR (834-6905)
- ZORO SELECT Lockout Padlock, KD, Yellow, 1-7/16"H (48JR19)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, XL, PR (377IPXL-09)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-2401-204-06)
- PIG Over pack Protection Cover, 23" H, 15" W (pak205-yw)
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- PIG Over Pack Protection Cover, 23" W (PAK747-NG)
- PIG Latching Pail Lid, Red (DRM1200-RD)
- PIG Filter Sock, 10 ft. Lx 12-3/4"W x 3-1/2"H (FLT823)
- PIG Mat Roll Refil for 55VE31,135 ft L (MAT1820)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 24" W, 120PK (MAT195-WH)
- Pig Spill Control Supplies